FESTO 540239 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-16-AS-SD
rubix:391A2657
manufacturer :540239
ean:4052568178864

Product details : FESTO 540239 HANDLING MODULE


handling Module HSW-16-AS-SD Pick and Place for rePositioning parts at an angle of 90°, without drive, with support and shaft, with protective cover. Working stroke=20 - 35 mm, Size=16, Max. linear stroke at 90° swivel angle=175/175 mm, Z stroke=80 - 100 mm, Cushioning=noise Absorption through buffer

Technical specifications


Attributes
No attributes to display for this product
£ 4,707.28 excl. VAT
/ Each
£ 5,648.74 incl. VAT
  • Usually arrives within 14 working days