FESTO 526102 VACUUM GENERATOR VN-05-H-T2-PI2-VI2-RI2
VN Pneumatic Vacuum Suction Nozzle
See technical informationSee documentsReferences
Festo:VN-05-H-T2-PI2-VI2-RI2
Rubix:119A4210
Manufacturer :526102
EAN:4052568083540

Technical specifications
| Material | wrought aluminium alloy anodized, wrought aluminium alloy, nbr, pom |
|---|
Documents
Product details : FESTO 526102 VACUUM GENERATOR VN-05-H-T2-PI2-VI2-RI2
Vacuum generator VN-05-H-T2-PI2-VI2-RI2 Standard, high vacuum, width 10 mm, T shape with female thread Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 12,77 g |
|---|---|
| Material | wrought aluminium alloy anodized, wrought aluminium alloy, nbr, pom |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 6 ) days