FESTO 526116 VACUUM GENERATOR VN-05-L-T2-PI2-VI2-RI2
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-05-L-T2-PI2-VI2-RI2
Rubix:119A3218
Manufacturer :526116
EAN:4052568083670

Technical specifications
| Material | anodised aluminium wrought alloy, nbr, pom, aluminium wrought alloy |
|---|
Documents
Product details : FESTO 526116 VACUUM GENERATOR VN-05-L-T2-PI2-VI2-RI2
Vacuum generator VN-05-L-T2-PI2-VI2-RI2 Standard, high suction rate, width 10 mm, T shape with female thread Nominal size, Laval nozzle=0,45 mm, Grid dimension=10 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped
Technical specifications
Attributes
| Logistic Weight | 12,7 g |
|---|---|
| Material | anodised aluminium wrought alloy, nbr, pom, aluminium wrought alloy |
Show UNSPSC/ECL@SS
£ 31.81 excl. VAT
/ Each
£ 38.17 incl. VAT
- Delivery usually within ( 6 ) days