References
Festo:ESS-20-BS
Rubix:121A3949
Manufacturer :189380
EAN:4052568042509

Documents
Product details : FESTO 189380 SUCTION CUP COMPLETE ESS-20-BS
Suction cup complete ESS-20-BS easily interchangeable, Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Nominal size=3 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x18x18 mm |
|---|---|
| Logistic Weight | 9,84 g |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
- Delivery usually within ( 2 ) days