FESTO 193572 VACUUM GENERATOR VN-07-L-T3-PQ2-VQ2-RO1


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-L-T3-PQ2-VQ2-RO1
rubix:119A4124
manufacturer :193572
ean:4052568080242
VN-07-L-T3-PQ2-VQ2-RO1 Vacuum generator
brand logo
Technical specifications
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
See all Specifications

Product details : FESTO 193572 VACUUM GENERATOR VN-07-L-T3-PQ2-VQ2-RO1


Vacuum generator VN-07-L-T3-PQ2-VQ2-RO1 Standard, high suction rate, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)

Technical specifications


Attributes
Logistic Weight25,8Ā g
Materialnickel-plated brass, nbr, pom, pe, wrought aluminium alloy
Show UNSPSC/ECL@SS
Ā£ 39.41 excl. VAT
/ Each
Ā£ 47.29 incl. VAT
  • Delivery usually within ( 2 ) days