FESTO 536806 VACUUM GENERATOR VN-10-L-T4-PQ2-VQ2-O1-P
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-10-L-T4-PQ2-VQ2-O1-P
Rubix:119A5512
Manufacturer :536806
EAN:4052568171940

Technical specifications
| Material | nbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated |
|---|
Documents
Product details : FESTO 536806 VACUUM GENERATOR VN-10-L-T4-PQ2-VQ2-O1-P
Vacuum generator VN-10-L-T4-PQ2-VQ2-O1-P With integrated vacuum switch. Standard, high suction rate, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard)
Technical specifications
Attributes
| Logistic Weight | 70,89 g |
|---|---|
| Material | nbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated |
Show UNSPSC/ECL@SS
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
- Delivery usually within ( 2 ) days