FESTO 193552 VACUUM GENERATOR VN-05-M-I3-PQ2-VQ2


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-05-M-I3-PQ2-VQ2
rubix:119A5662
manufacturer :193552
ean:4052568080129
VN-05-M-I3-PQ2-VQ2 Vacuum generator
brand logo
Technical specifications
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193552 VACUUM GENERATOR VN-05-M-I3-PQ2-VQ2


Vacuum generator VN-05-M-I3-PQ2-VQ2 In-line, high vacuum, width 10 mm, with plug connector. Nominal size, Laval nozzle=0,45 mm, Grid dimension=13 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Inline), Design structure=Straight design

Technical specifications


Attributes
Logistics dimensions (L x W x H)57x13x57Ā mm
Logistic Weight16,06Ā g
MaterialNBR, POM, wrought aluminium alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 31.81 excl. VAT
/ Each
Ā£ 38.17 incl. VAT
  • Delivery usually within ( 2 ) days