FESTO 189346 SUCTION CUP COMPLETE ESS-40-EN


Suction cup ESS-40

References
festo:ESS-40-EN
rubix:120A6743
manufacturer :189346
ean:4052568042387
ESS-40-EN Suction cup complete
brand logo
Technical specifications
Materialnitrile rubber
See all Specifications

Product details : FESTO 189346 SUCTION CUP COMPLETE ESS-40-EN


Suction cup complete ESS-40-EN easily interchangeable, Min. workpiece radius=80 mm, Nominal size=3 mm, Suction cup diameter=40 mm, Suction cup volume=4,04 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight20Ā g
Materialnitrile rubber
Show UNSPSC/ECL@SS
Ā£ 19.22 excl. VAT
/ Each
Ā£ 23.06 incl. VAT
  • Delivery usually within ( 2 ) days