FESTO 532633 VACUUM GENERATOR VN-07-L-T3-PI4-VI4-RO1-A


VN Vacuum generator pneumatic

References
festo:VN-07-L-T3-PI4-VI4-RO1-A
rubix:119A3629
manufacturer :532633
ean:4052568165246
VN-07-L-T3-PI4-VI4-RO1-A Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy
See all Specifications

Product details : FESTO 532633 VACUUM GENERATOR VN-07-L-T3-PI4-VI4-RO1-A


Vacuum generator VN-07-L-T3-PI4-VI4-RO1-A With ejector pulse. Standard, high suction rate, width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High suction volume)

Technical specifications


Attributes
Logistic Weight53,4Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pe, steel, wrought aluminum alloy
Show UNSPSC/ECL@SS
Ā£ 107.09 excl. VAT
/ Each
Ā£ 128.51 incl. VAT
  • Delivery usually within ( 2 ) days