FESTO 1386376 SUCTION CUP COMPLETE


Vacuum security valve Festo

References
festo:VAS-100-1/4-SI-B
rubix:391A7596
manufacturer :1386376
ean:4052568105679
brand logo
brand logo
Technical specifications
MaterialNBR, POM, die-cast aluminium, PU foam, nickel-plated brass

Product details : FESTO 1386376 SUCTION CUP COMPLETE


Suction cup VAS-100-1/4-SI-B Suction cup height compensator=3,5 mm, Nominal size=4 mm, Suction cup diameter=100 mm, Suction cup volume=33,5 cm3, Position of Connection=on top

Technical specifications


Attributes
MaterialNBR, POM, die-cast aluminium, PU foam, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 43.17 excl. VAT
/ Each
Ā£ 51.80 incl. VAT
  • Usually arrives within 14 working days