FESTO 536796 VACUUM GENERATOR VN-05-H-T4-PQ2-VQ2-O1-P
VN Vacuum generator pneumatic
See technical informationSee documentsReferences
Festo:VN-05-H-T4-PQ2-VQ2-O1-P
Rubix:119A3333
Manufacturer :536796
EAN:4052568171841

Technical specifications
| Material | nbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated |
|---|
Documents
Product details : FESTO 536796 VACUUM GENERATOR VN-05-H-T4-PQ2-VQ2-O1-P
Vacuum generator VN-05-H-T4-PQ2-VQ2-O1-P With integrated vacuum switch. Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,45 mm, Grid dimension=16 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Logistic Weight | 67,38 g |
|---|---|
| Material | nbr, pom, pc, pe, brass pa chrome plated and nickel plated, wrought aluminum alloy, brass nickel plated |
Show UNSPSC/ECL@SS
£ 142.41 excl. VAT
/ Each
£ 170.89 incl. VAT
- Delivery usually within ( 2 ) days