FESTO 532648 VACUUM GENERATOR VN-14-H-T4-PQ3-VQ3-RO2-B


VN Vacuum generator pneumatic

References
festo:VN-14-H-T4-PQ3-VQ3-RO2-B
rubix:119A3746
manufacturer :532648
ean:4052568165390
VN-14-H-T4-PQ3-VQ3-RO2-B Vacuum generator
brand logo
Technical specifications
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass
See all Specifications

Product details : FESTO 532648 VACUUM GENERATOR VN-14-H-T4-PQ3-VQ3-RO2-B


Vacuum generator VN-14-H-T4-PQ3-VQ3-RO2-B With ejector pulse and built-in solenoid valve. Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* Standard, * High vacuum)

Technical specifications


Attributes
Logistic Weight130,7Ā g
Materialanodized wrought aluminum alloy, nbr, pom, pa-reinforced, pu foam, steel, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 185.52 excl. VAT
/ Each
Ā£ 222.62 incl. VAT
  • Delivery usually within ( 2 ) days