FESTO 193585 VACUUM GENERATOR VN-14-L-T4-PI4-VI5-RI5


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-14-L-T4-PI4-VI5-RI5
rubix:119A4127
manufacturer :193585
ean:4052568080303
VN-14-L-T4-PI4-VI5-RI5 Vacuum generator
brand logo
Technical specifications
Materialanodised wrought aluminium alloy, nbr, pom
See all Specifications

Product details : FESTO 193585 VACUUM GENERATOR VN-14-L-T4-PI4-VI5-RI5


Vacuum generator VN-14-L-T4-PI4-VI5-RI5 Standard, high suction volume flow, 18 mm width, T-form with internal thread Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Assembly Position=Any, Ejector characteristic=(* High suction flow rate, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight35,28Ā g
Materialanodised wrought aluminium alloy, nbr, pom
Show UNSPSC/ECL@SS
Ā£ 38.87 excl. VAT
/ Each
Ā£ 46.64 incl. VAT
  • Delivery usually within ( 2 ) days