References
Festo:ESS-15-SS
Rubix:121A3942
Manufacturer :189291
EAN:4052568042080

Documents
Product details : FESTO 189291 SUCTION CUP COMPLETE ESS-15-SS
Suction cup complete ESS-15-SS easily interchangeable, Min. workpiece radius=35 mm, Nominal size=2 mm, Suction cup diameter=15 mm, Suction cup volume=0,208 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x12x45 mm |
|---|---|
| Logistic Weight | 4,3 g |
| Material | silicone |
Show UNSPSC/ECL@SS
£ 9.56 excl. VAT
/ Each
£ 11.47 incl. VAT
- Delivery usually within ( 2 ) days