References
Festo:ESS-8-SS
Rubix:121A1453
Manufacturer :189281
EAN:4052568041984

Documents
Product details : FESTO 189281 SUCTION CUP COMPLETE ESS-8-SS
Suction cup complete ESS-8-SS Wearing part, easily replaceable Min. workpiece radius=20 mm, Nominal size=2 mm, Suction cup diameter=8 mm, Suction cup volume=0,03 cm3, Ejector pulse suitability=<= 4 bar
Technical specifications
Attributes
| Logistic Weight | 2,95 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 2 ) days