References
Festo:ISV-1/4
Rubix:124A2004
Manufacturer :33970
EAN:4052568067786
Product details : FESTO 33970 VACUUM SECURITY VALVE ISV-1/4
Vacuum suction valve ISV-1/4 for maintaining the vacuum when one or more of the suction cups are not occupied in a group of suction cups. Size=G1/4, ejection pulse suitability=8 bar, installation position=arbitrary, operating pressure=0 - 0.95 bar, required suction volume flow at -0.5 bar=1.6 l/min
Technical specifications
Attributes
| Material | anodised wrought aluminium alloy, nbr, pom |
|---|
Show UNSPSC/ECL@SS
£ 35.12 excl. VAT
/ Each
£ 42.14 incl. VAT
- Delivery usually within ( 2 ) days