FESTO 189267 SUCTION CUP COMPLETE ESS-2-SF


Suction cup ESS-2

References
festo:ESS-2-SF
rubix:120A4798
manufacturer :189267
ean:4052568041847
ESS-2-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189267 SUCTION CUP COMPLETE ESS-2-SF


Suction cup complete ESS-2-SF Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=0,6 mm, Suction cup diameter=2 mm, Suction cup volume=0,002 cm3, Ejector pulse suitability=<= 4 bar

Technical specifications


Attributes
Logistic Weight2,9Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 22.55 excl. VAT
/ Each
Ā£ 27.06 incl. VAT
  • Delivery usually within ( 2 ) days