References
Festo:ESS-2-SNA
Rubix:120A4799
Manufacturer :189268
EAN:4052568041854

Documents
Product details : FESTO 189268 SUCTION CUP COMPLETE ESS-2-SNA
Suction cup complete ESS-2-SNA Wearing part, easily replaceable Min. workpiece radius=10 mm, Nominal size=0,6 mm, Suction cup diameter=2 mm, Suction cup volume=0,002 cm3, Ejector pulse suitability=<= 4 bar
Technical specifications
Attributes
| Logistic Weight | 2,99 g |
|---|---|
| Material | butadiene rubber |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 2 ) days