FESTO 547706 VACUUM GENERATOR VN-14-H-T4-PQ2-VA5-RO2
VN Vacuum generators pneumatic
See technical informationSee documentsReferences
Festo:VN-14-H-T4-PQ2-VA5-RO2
Rubix:119A3889
Manufacturer :547706
EAN:4052568092948
Documents
Product details : FESTO 547706 VACUUM GENERATOR VN-14-H-T4-PQ2-VA5-RO2
vacuum generator VN-14-H-T4-PQ2-VA5-RO2 Standard, high vacuum, width 18 mm, T shape with plug connector and open silencer. Vacuum Connection with male thread. Nominal size, Laval nozzle=1,4 mm, Grid dimension=18 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Material | nbr, pom, die-cast aluminum, pu foam, nickel-plated brass |
|---|
Show UNSPSC/ECL@SS
£ 67.14 excl. VAT
/ Each
£ 80.57 incl. VAT
- Delivery usually within ( 2 ) days