FESTO 193570 VACUUM GENERATOR VN-07-H-T2-PQ1-VQ1-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-07-H-T2-PQ1-VQ1-RO1
rubix:119A4122
manufacturer :193570
ean:4052568080228
VN-07-H-T2-PQ1-VQ1-RO1 Vacuum generator
brand logo
Technical specifications
Materialnbr, pom, pe aluminium wrought alloy, nickel-plated brass
See all Specifications

Product details : FESTO 193570 VACUUM GENERATOR VN-07-H-T2-PQ1-VQ1-RO1


Vacuum generator VN-07-H-T2-PQ1-VQ1-RO1 Standard, high vacuum, width 10 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=10 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x10x30Ā mm
Logistic Weight14,57Ā g
Materialnbr, pom, pe aluminium wrought alloy, nickel-plated brass
Show UNSPSC/ECL@SS
Ā£ 39.41 excl. VAT
/ Each
Ā£ 47.29 incl. VAT
  • Delivery usually within ( 2 ) days