References
Festo:ESS-80-ES
Rubix:120A6399
Manufacturer :189360
EAN:4052568078812

Documents
Product details : FESTO 189360 SUCTION CUP COMPLETE ESS-80-ES
Suction cup complete ESS-80-ES easily interchangeable, Min. workpiece radius=160 mm, Nominal size=6 mm, Suction cup diameter=80 mm, Suction cup volume=51,61 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 189 g |
|---|---|
| Material | silicone |
Show UNSPSC/ECL@SS
£ 61.92 excl. VAT
/ Each
£ 74.30 incl. VAT
- Delivery usually within ( 2 ) days