FESTO 193489 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1
VN pneumatic vacuum suction nozzle
See technical informationSee documentsReferences
Festo:VN-07-H-T3-PQ2-VQ2-RO1
Rubix:119A5656
Manufacturer :193489
EAN:4052568079888

Technical specifications
| Material | nickel-plated brass, nbr, pom, pe, aluminium wrought alloy |
|---|
Documents
Product details : FESTO 193489 VACUUM GENERATOR VN-07-H-T3-PQ2-VQ2-RO1
Vacuum generator VN-07-H-T3-PQ2-VQ2-RO1 Standard, high vacuum, width 14 mm, T shape with plug connector and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x14x30 mm |
|---|---|
| Logistic Weight | 26,04 g |
| Material | nickel-plated brass, nbr, pom, pe, aluminium wrought alloy |
Show UNSPSC/ECL@SS
£ 39.41 excl. VAT
/ Each
£ 47.29 incl. VAT
- Delivery usually within ( 2 ) days