FESTO 189325 SUCTION CUP COMPLETE ESS-100-SF


Suction cup ESS-100

References
festo:ESS-100-SF
rubix:120A6640
manufacturer :189325
ean:4052568149826
ESS-100-SF Suction cup complete
brand logo
Technical specifications
Materialfluorocarbon rubber
See all Specifications

Product details : FESTO 189325 SUCTION CUP COMPLETE ESS-100-SF


Suction cup complete ESS-100-SF easily interchangeable, Min. workpiece radius=460 mm, Nominal size=6 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight324,45Ā g
Materialfluorocarbon rubber
Show UNSPSC/ECL@SS
Ā£ 192.38 excl. VAT
/ Each
Ā£ 230.86 incl. VAT
  • Delivery usually within ( 2 ) days