Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
SMC VNA501B-F32A 2 PORT PROCESS VALVE
SMC VNA501B-F32A 2 PORT PROCESS VALVE
VNA (Air Operated), Process Valve for Air
References
smc:
VNA501B-F32A
rubix:
392A4571
manufacturer :
VNA501B-F32A
Technical specifications
Type
VNA (Air Operated), Process Valve for Air
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC VNA501B-F32A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Strengths
Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114; turbine oil, hydraulic fluid, argon, helium Proof pressure: 1.5MPa Operating pressure range: 0 to 1MPa Effective area: 13 to 770mm
2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option); DC 24V, others (option) Ambient temperature: -5 to 60°C (no freezing)
Technical specifications
Attributes
Type
VNA (Air Operated), Process Valve for Air
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.62
excl. VAT
/
Each
£
250.34
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
AVENTICS 110V SOLENOID COIL 0820019503
FESTO 547189 SOLENOID VALVE
SMC VXZ246GZ1VA DIRECT OPERATED 2 PORT SOLENOID VALVE
BURKERT 00134434 SOLENOID VALVE
SMC VDW250-5G-1-M5-Q 3 PORT SOLENOID VALVE FOR WATER AND AIR
SMC AMC810-F14 EXHAUST CLEANER
SMC SS5Y3-10S60-11B-C4 MANIFOLD BASE
FESTO 4543 SOLENOID VALVE MOFH-3-M5
FESTO 1492018 SOLENOID VALVE
SMC SY9420-5WAOU-C8F-Q 5 PORT SOLENOID VALVE
SMC SY5100-5UF1 5 PORT SOLENOID VALVE
FESTO 567002 SOLENOID VALVE
SMC VQZ115-5MO1-CP-Q 3 PORT SOLENOID VALVE
AVENTICS R412007549
SMC VS7-6-FHG-D-5Z-Q ISO 5599-1 SOLENOID VALVE