FESTO 575237 PROPORTIONAL-PRESSURE REGULATOR
VPPM Proportional Pressure Regulating Valve
See technical informationSee documentsReferences
Festo:VPPM-12L-L-1-G12-0L10H-V1P-S1C1
Rubix:391A8630
Manufacturer :575237
EAN:4052568223779

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 575237 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-12L-L-1-G12-0L10H-V1P-S1C1 Nominal diameter, pressurisation=12 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Prop. Press. Reg. Valve
Technical specifications
Attributes
| Logistic Weight | 2226,2 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,063.39 excl. VAT
/ Each
£ 1,276.07 incl. VAT
- Delivery usually within ( 6 ) days