FESTO 571293 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-8L-L-1-G14-0L10H-V1P-S1C1
Rubix:391A8662
Manufacturer :571293
EAN:4052568217747

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 571293 PROPORTIONAL-PRESSURE REGULATOR
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-V1P-S1C1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Proportional pressure regulator VPPM-8L-L-1-G14-0L10H-V1P-S1C1 571293
Technical specifications
Attributes
| Logistic Weight | 735 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 837.92 excl. VAT
/ Each
£ 1,005.50 incl. VAT
- Delivery usually within ( 6 ) days