SMC VR1220F-06 SHUTTLE VALVE


VR12*0F Shuttle Valve with One-touch Fitting

References
smc:VR1220F-06
rubix:107A8601

Product details : SMC VR1220F-06 SHUTTLE VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Shuttle valve with one-touch fitting
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)

Body Size: 2 (1/4 Basis)
Applicable Tube OD: 06 (Ø6 Millimeter Size)

Technical specifications


Attributes
Logistic Weight22 g
Connecting diameter1/4 ''
Metric exterior tube diameter12.8 mm
MaterialNylon;Soft Nylon;Polyurethane
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 20.72 excl. VAT
/ Each
£ 24.86 incl. VAT
  • Delivery usually within ( 4 ) days