• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,862)
  • Body protection(34,745)
  • Fall protection(217)
  • Foot protection(5,086)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,956)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Safety boots
Unisex safety boots
UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU44 UK10 W11

UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU44 UK10 W11

Quatro

See technical information
References
Uvex:8402244
Rubix:123A7922
EAN:4031101473918
brand logo
brand logo
Technical specifications
EU shoe size44

Product details : UVEX 84022 QUATRO PRO WINTER BOOT BLACK EU44 UK10 W11


Technical specifications


Attributes
EU shoe size44
Show UNSPSC/ECL@SS
£ 108.73 excl. VAT
/ Each
£ 130.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROCKFALL RF460 SLATE WPR SAFETY BOOT UK6 EU39JALAS 1678W GRAN PREMIO MID CUT BOOT S3 SRC HI HRO CI WG EU49 UK14ROCKFALL VX950A ONYX BLACK WOMENS FIT WPR SAFETY BOOT UK8 EU42JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU40 UK6.5V12 V1801 IBEX STS S3 SRC WR DERBY BOOT UK6 EU39BASE B0741 BISON TOP S3L HRO CI HI LG FO SR BOOT BROWN/BLACK EU42 UK8U-POWER SO40053 NORDIC PLUS S3 CI SRC BROWN RIGGER BOOT EU39 UK6ROCKFALL RF952 TANZANITE WOMENS FIT WPR SAFETY BOOT UK3 EU36JALAS 3328 DRYLOCK HIGH CUT BOOT S7 HRO EU38 UK5JALAS 3780 FOODS BOOT S2 HRO FO EU40 UK6.5GISS 899323 DOLOZ WELLINGTON BOOT S5S CI FO SR ESD BLACK 39/6JALAS 1278 HEAVY DUTY MID CUT SHOE S3 SRC CI HRO HI EU43 UK9V12 VR620.01 AVENGER IGS BLACK S3 HRO SRC ZIP HI-LEG BOOT UK10.5 EU45JALAS 2718 ZENIT MID CUT BOOT S3 CI SC SR FO LG EU46 UK11PORTWEST FC60 COMPOSITE NUBUCK LEATHER ANKLE BOOT S3S BLACK EU44 UK10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap