References
Jalas:8244-49
Rubix:386A1678
EAN:6408487441707
Product details : JALAS 8244 FX2 WINTER INSOLE BLUE/BEIGE EU49 UK14
Warm textile insoles that transfer moisture away from your feet. Antibacterial Merino wool that increases comfort and aluminum foil that isolates from both heat and cold. EVA bottom layer increases flexibility and softness and the round shape of the heel provides efficient support. PORON® XRD® for great impact protection. The insoles are ESD approved.
Strengths
ESD, Anatomically designed, Soft, Double shock absorption zones, Moisture-wicking, Approved for use in all JALAS® protective shoes
Technical specifications
Attributes
| EU shoe size | 49 |
|---|---|
| Colour | black |
| Main material | wool |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- Usually arrives within 14 working days
EU shoe size
49


