References
Jalas:8709H-50
Rubix:271A4928
Manufacturer :8709H-50
EAN:6408487563652
Product details : JALAS 8709H INSOLE HIGH ARCH BLUE/BLACK EU50 UK15
The insole for high arches makes your JALAS shoes more comfortable and safer. Poron® XRD® material in the forefoot and heel absorbs up to 90% of impact energy, providing outstanding shock absorption. This reduces injury risk and increases comfort. The insole is anatomically designed, ESD approved, and fits all JALAS safety shoes. Available in 17 sizes. Remove the original insoles before use. The JALAS FootStopService (FSS) scanner helps you choose the best insoles for your feet.
Strengths
Anatomically designed, Ergonomically shaped, Heel/arch support, Cuttable, High arch, Double shock absorption zones, Approved for use in all JALAS® protective shoes, ESD, Perforated front section
Applications
Prevents the risk of: antistatic, stress injuries.
Technical specifications
Attributes
| EU shoe size | 50 |
|---|---|
| Colour | blue |
| Main material | eva |
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
- Usually arrives within 14 working days
EU shoe size
50

