References
Festo:VUVB-ST12-M32C-MZD-QX-1T1
Rubix:391A9381
Manufacturer :576001
EAN:4052568104276

Technical specifications
| Type | 3/2-way, closed, monostable |
|---|---|
| Type of coupling | via sub-base (on sub-base mounting) |
| Body material | plastic |
Documents
Product details : FESTO 576001 SOLENOID VALVE
solenoid valve VUVB-ST12-M32C-MZD-QX-1T1 Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=12 mm, Standard nominal flow rate=240 - 400 l/min, Operating pressure=2 - 8 bar
solenoid valve
Technical specifications
Attributes
| Type | 3/2-way, closed, monostable |
|---|---|
| Type of coupling | via sub-base (on sub-base mounting) |
| Body material | plastic |
| Voltage | 24 V |
| Connection | via sub-base (ports 1/3/5 on sub-base); electrical connection via sub-base |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 60 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 124.66 excl. VAT
/ Each
£ 149.59 incl. VAT
- Delivery usually within ( 26 ) days