FESTO 187849 SOLENOID VALVE CPV18-M1H-2OLS-2GLS-1/4


Solenoid valve CPV18-M1H

References
festo:CPV18-M1H-2OLS-2GLS-1/4
rubix:111A2247
manufacturer :187849
ean:4052568148256

Product details : FESTO 187849 SOLENOID VALVE CPV18-M1H-2OLS-2GLS-1/4


Solenoid valve CPV18-M1H-2OLS-2GLS-1/4 For valve terminal CPV. The valve housing contains two 2/2-way valves, one of which is normally open, the other is normally closed. Valve function=2x2/2 open/closed, monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight270 g
Show UNSPSC/ECL@SS
£ 185.18 excl. VAT
/ Each
£ 222.22 incl. VAT
  • Delivery usually within ( 11 ) days