References
Festo:VZWP-L-M22C-N14-130-V-3AP4-40
Rubix:392A1370
Manufacturer :1489995
EAN:4052568234188
Documents
Product details : FESTO 1489995 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N14-130-V-3AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-N14-130-V-3AP4-40 Construction type=pilot-operated poppet seat valve, Actuation type=electrical, Sealing principle=soft-seated, Mounting position=coil preferably on top, Mounting type=in-line installation
Technical specifications
Attributes
| Type | solenoid valve vzwp |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 200.34 excl. VAT
/ Each
£ 240.41 incl. VAT
- Delivery usually within ( 11 ) days
