References
Festo:VZOA-3-1/4
Rubix:107A2659
Manufacturer :3464
EAN:4052568110314

Documents
Product details : FESTO 3464 TIME DELAY VALVE VZOA-3-1/4
Time delay valve VZOA-3-1/4 Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Type | vzoa time delay valve |
| Type of coupling | g1/8, g1/4 |
Show UNSPSC/ECL@SS
£ 1,107.69 excl. VAT
/ Each
£ 1,329.23 incl. VAT
- Delivery usually within ( 6 ) days