Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XS
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XS
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE
References
leo workwear:
HANNAFORD-ORG-XS
rubix:
80251216
ean:
5056082306580
Technical specifications
Colour
Orange
Size
XS
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XS
•Railway Group Standard RIS-3279-TOM
Hannaford Women's Overtrouser, Hi-Vis Orange, X-Small
Strengths
•Railway Group Standard RIS-3279-TOM
•Elasticated Waist with Shock Cord Adjuster
•Half-Leg Side Opening with YKK Zip
•Hook & Loop Ankle Adjuster Tabs
•Side Pocket Access
•Grey Detailing
Technical specifications
Attributes
Colour
Orange
Size
XS
Main material
Polyester
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.92
excl. VAT
/
Each
£
39.50
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
Portwest S451BKRL Sealtex Trousers Black SIZE L
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XL
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 32"" T"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 38"" T"
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 2XL R
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 3XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 5XL
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS NAVY 3XL R
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 6XL