Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM8X18X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM8X18X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 8 x 18 x 5 A FKM 80 TLVU FNGS
rubix:
168A0665
manufacturer :
56736
Technical specifications
Inner diameter
8
mm
Outer diameter
18
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FPM8X18X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
2
g
Inner diameter
8
mm
Outer diameter
18
mm
Width
5
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.18
excl. VAT
/ 10
pieces
£
115.41
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 063,00X090,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 015,00X024,00X05,00 WA NBR
SIMRIT 40413494 FREUDENBERG SEAL
DICHTOMATK NITRILE OIL SEAL R21 020,00X028,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R21 025,00X047,00X07,00 WA NBR
FPM125X160X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413755 RADIAL SHAFT SEAL 40413755
DICHTOMATK SEAL TO DIN3760 R23 085,00X105,00X10,00 WAS NBR
SIMRIT 40412089 FREUDENBERG SEAL
NBR100X130X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK 67128141 FREUDENBERG SEAL
NBR25X44X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412660 FREUDENBERG SEAL
TTO SEAL TO DIN3760 R23 NBR40X80X10AS
SKF 17X35X7 HMSA10 RG RADIAL SHAFT SEAL