Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 32 x 7 A FKM 80 TLVU FNGS
rubix:
167A9753
manufacturer :
20283
Technical specifications
Inner diameter
20
mm
Outer diameter
32
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X32X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
8
g
Inner diameter
20
mm
Outer diameter
32
mm
Width
7
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.81
excl. VAT
/
Each
£
5.77
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40412636 FREUDENBERG SEAL
FPM70X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412232 FREUDENBERG SEAL
DICHTOMATK OIL SEAL 122,00X150,00X13,00 WC NBR
DICHTOMATK 67019624 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 008,00X016,00X07,00 WA NBR
NBR95X120X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 015,00X040,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 038,00X052,00X10,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 045,00X060,00X09,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R4 100,00X120,00X12,00 WB NBR
SIMRIT BABSL0.5 120X 240X 60 902 BABSL0.5 12
ACTION NBR80X110X10A OIL SEAL
DICHTOMATK SEAL TO DIN 3760 R21 075,00X105,00X12,00 WA NBR
FPM135X165X12A METRIC ROTARY SHAFT SEAL VITON A (R21)