DICHTOMATK SEAL TO DIN3760 R21 110,00X130,00X13,00 WA NBR
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:110,00X130,00X13,00 WA NBR
Rubix:168A0536
Manufacturer :185854

Product details : DICHTOMATK SEAL TO DIN3760 R21 110,00X130,00X13,00 WA NBR
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Usually arrives within 14 working days
