References
Dichtomatik:49482611
Rubix:252A1075
Manufacturer :WAS 38,0X 62,0X 7,0 NB70C4

Documents
Product details : DICHTOMATK 49482611 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 38 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- Usually arrives within 14 working days
