DICHTOMATK SEAL TO DIN 3760 R21 027,00X035,00X04,00 WA NBR


WA Radial Shaft Seal

References
dichtomatik:W 27 x 35 x 4 A NBR 70 FSGS
rubix:167A7204
manufacturer :17111
brand logo
brand logo
Technical specifications
Inner diameter27 mm
Outer diameter35 mm
Width4 mm
See all Specifications

Product details : DICHTOMATK SEAL TO DIN 3760 R21 027,00X035,00X04,00 WA NBR


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Logistic Weight5 g
Inner diameter27 mm
Outer diameter35 mm
Width4 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 4.90 excl. VAT
/ Each
£ 5.88 incl. VAT
  • Sold out