Oil seal HM14
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 38.07 mm |
Width | 4.78 mm |
Logistic Weight | 6 g |
---|---|
Inner diameter | 25.4 mm |
Outer diameter | 38.07 mm |
Width | 4.78 mm |
Material | NBR |
Execution | Outer metal-armature gasket without spring |
Usually arrives within 14 working days