SIMRIT 67022504 FKM ROTARY SHAFT SEAL 30X52X10AS
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022504
Rubix:252A7084
Manufacturer :67022504

Product details : SIMRIT 67022504 FKM ROTARY SHAFT SEAL 30X52X10AS
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 68.91 excl. VAT
/ 10 pieces
£ 82.70 incl. VAT
- Usually arrives within 14 working days
