References
Freudenberg Sealing Technologies:67018108
Rubix:167A5770
Manufacturer :67018108

Product details : NBR72X95X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Inner diameter | 72 mm |
| Outer diameter | 95 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
