FPM105X130X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67037962
Rubix:167A9807
Manufacturer :67037962

Product details : FPM105X130X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 26.67 excl. VAT
/ Each
£ 32.00 incl. VAT
- Usually arrives within 14 working days
