References
Dichtomatik:67056726
Rubix:262A2737
Manufacturer :67056726

Product details : DICHTOMATK WC 720X 950X 100 NB7034 WC 72
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Inner diameter | 72 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 39.20 excl. VAT
/ 10 pieces
£ 47.03 incl. VAT
- Usually arrives within 14 working days
