WA Radial Shaft Seal
Inner diameter | 85 mm |
---|---|
Outer diameter | 115 mm |
Width | 13 mm |
Logistic Weight | 85 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 115 mm |
Width | 13 mm |
Material | nbr |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days