References
SKF:73745
Rubix:385A5329
Manufacturer :505783
EAN:0085311039673


Technical specifications
| Inner diameter | 187.33 mm |
|---|---|
| Outer diameter | 225.43 mm |
| Width | 15.88 mm |
Product details : SKF 73745 ROTARY SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 408,2 g |
|---|---|
| Inner diameter | 187.33 mm |
| Outer diameter | 225.43 mm |
| Width | 15.88 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 62.79 excl. VAT
/ Each
£ 75.35 incl. VAT
- Delivery usually within ( 3 ) days