Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X42X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X42X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 42 x 10 A FKM 80 TLVU FNGS
rubix:
167A5311
manufacturer :
22558
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X42X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
19
g
Inner diameter
20
mm
Outer diameter
42
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.60
excl. VAT
/ 10
pieces
£
117.12
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40411427 FREUDENBERG SEAL
NBR20X37X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN3760 R21 062,00X085,00X10,00 WA NBR
SIMRIT 49428988 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 072,00X095,00X10,00 WAS NBR
SKF 48X62X8 HMS5 V SEAL
DICHTOMATK SEAL TO DIN3760 R23 035,00X052,00X06,00 WAS NBR
SIMRIT 40413231 FREUDENBERG SEAL
FPM65X95X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67174170 FREUDENBERG SEAL
FPM50X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM45X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR200X240X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 090,00X115,00X12,00 WAS NBR
ACTION SEAL TO DIN3760 R23 NBR55X80X8AS