NBR40X70X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA sealing ring
See technical informationSee documentsReferences
Dichtomatik:49383795
Rubix:167A3025
Manufacturer :49383795

Documents
Product details : NBR40X70X10A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 70 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.19 excl. VAT
/ Each
£ 1.42 incl. VAT
- Usually arrives within 14 working days
