• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. LEGRAND 37161 TERMINAL

LEGRAND 37161 TERMINAL

Terminal Block

See technical informationSee documents

References

Legrand:37161
Rubix:232A0428
EAN:3245060371616
brand logo
brand logo

Technical specifications

Typeterminal block
See all Specifications

Documents

Product details : LEGRAND 37161 TERMINAL


Legrand through terminal 037161 4mm2 grey

Technical specifications


Attributes
Typeterminal block
Modelviking 3
Materialthermoplastic
Show UNSPSC/ECL@SS
£ 81.46 excl. VAT
/ Each
£ 97.75 incl. VAT
  • Delivery usually within ( 35 ) days

Check our products from related categories

TAMLEX TS21P-3 41X21 PLAIN CHANNEL 3M LONG (L)3 M X (H)21 MM X (W)41 MENGEX 630905 CT50M10 CRIMP-PAK COPPER TUBE TERMINALCENTAUR CFA 20B 20MM FEMALE ADAPTOR C/W L/RING BLACKMCG N20/10MCPW 10M 20MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIAMENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSUREWALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75MENNEKES 16A WALL MOUNT SOCKET 101ENGEX ACCESSORIES GX-BC58 5/8 BRASS STANDARD CLAMPF4P (FIRST FOR PERFORMANCE) F4PWONDER GEL 280ML TUBE OF WONDER GEL (L)ILME PE1663PP WALL MTD SOCKET 16A 240V 3PEMITEX EM03.005 5M CAT5E UTP BOOTED PATCH LEAD GREYSCHNEIDER ELECTRIC 2032011 TC7-10 ROUND CLIPS WHITE PACK OF 100TAMLEX T2G47 2 GANG 47MM DEEP SOCKET BOX (H)72 MM X (W)132 MM X (D)47NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISEDMARSHALL-TUFFLEX MT2/7230 FAST FIX WALL BRACKET 100MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap